2 gal Handheld Sprayer, Poly, 42 in L Hose, 12 in L Wand, Shower Nozzle Spray Pattern, 40 psi Max

  • Mfr # 21220XP

  • Zoro # G8626396


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21220XP
Zoro #
G8626396
UPC #
023883212209
Country of Origin
United States

Dimensions

Hose Length
42 in
Wand Length
12 in
Fill Opening Size
4 in
Pump Length
11 in

Details

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Brass
Nozzle Spray Pattern
Shower
Max Sprayer Pressure
40 psi
Item
Sprayer
Sprayer Nozzle Material
Brass
Hose Material
Reinforced Nylon
Features
Heavy Duty Brass Wand, Shutoff Assembly
Seal/Gasket Material
Viton(TM)
Sprayer Application
Lawn and Garden
Includes
Large Open Head
In Tank Filter
Yes
Adjustable Nozzle
Yes
Tank Capacity
2 gal
Application
Lawn, Garden and Agriculture
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Spray Distance - Maximum
25 ft
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Sprayer Form
Handheld
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Mixing System
Mix-in-Tank
Spray Mechanism
Hand-Pump

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Shower, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 40 psi, Wand Length 12 in, Features Heavy Duty Brass Wand, Shutoff Assembly, Hose Material Reinforced Nylon, Includes Large Open Head, Pump Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.