Zoro Homepage

2 Gal Steel Deck Sprayr

  • Mfr # 30600

  • Zoro # G610075020


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2 Gallon
Width
8 in
Features
For face glazing wood, metal and aluminum sash,Forms airtight & watertight seal,Resists sagging, cracking and shrinking,Interior/Exterior use .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30600
Zoro #
G610075020
UPC #
23883306007
Country of Origin
United States

Dimensions

Width
8 in

Details

Sprayer Tank Capacity
2 Gallon
Item
Sprayer
Features
For face glazing wood, metal and aluminum sash,Forms airtight & watertight seal,Resists sagging, cracking and shrinking,Interior/Exterior use .

Description

Two gallon metal sprayer with 1/4 gpm fan tip nozzle for easy and even application. This metal sprayer is a favorite for rugged, every day users. Features curved wand and reinforced hose. Clear tank for ease in checking fluid level. Includes two bonus nozzles - 1/3 gpm and 1/2 gpm.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.