Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 lbs Cap Bag for Spreader

  • Mfr # 2021855

  • Zoro # G704020196


original price: $89.85
5% off
new price: $85.35
/ea
Free Shipping & Returns

Key Features

Capacity
25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2021855
Zoro #
G704020196
UPC #
23883847005
Country of Origin
China

Details

Capacity
25 lbs
Item
Bag for Spreader

Description

The chapin bag seeder is great for small areas or hard to reach places where a push spreader or tow-behind cant go. Featuring a heavy-duty, waterproof, zipper-top bag, the bag seeder is compatible with a variety of seeds and granular fertilizers.

Specifications
  • Bag Weight: 25 lbs
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.