Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2 gal Handheld Sprayer, Steel, 48 in L Hose, Fan Nozzle Spray Pattern

  • Mfr # 1449

  • Zoro # G2342039


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
3-1/2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Steel
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1449
Zoro #
G2342039
UPC #
023883014490
Country of Origin
United States

Dimensions

Hose Length
48 in
Fill Opening Size
3 in

Details

Sprayer Tank Capacity
3-1/2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Steel
Wand Material
Brass
Nozzle Spray Pattern
Fan
Item
Sprayer
In Tank Filter
No
Application
Concrete Stains, Dyes and Sealants
Tank Capacity
3 1/2 gal
Sprayer Nozzle Material
Brass
Power Source
Manual
Adjustable Nozzle
No
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Chemical Compatibility
Sealants, Curing Compounds, and Form Oils
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Sprayer Form
Handheld
Mixing System
Mix-in-Tank
Spray Mechanism
Hand-Pump
Sprayer Pressure - Maximum
60 psi
Spray Distance - Maximum
3 ft

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length 4 ft, Fill Opening Size 3 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.