Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 gal Funnel Top Sprayer

  • Mfr # 139-1380

  • Zoro # G204173484


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Funnel Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-1380
Zoro #
G204173484
UPC #
23883013806
Country of Origin
United States

Details

Sprayer Tank Capacity
3 gal
Type
Funnel Top
Item
Sprayer

Description

  • Capacity Vol.: 3 gal.
  • Extension Length: 18".
  • Hose Length: 42.0".
  • Handle Type: D-Handle.
  • Nozzle Type: Adjustable Cone.
  • Body Material: Metal.
  • Mounting: Single Shoulder Strap.
  • Applicable Materials: Liquid.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.