Zoro Homepage

3 gal Handheld Sprayer, 36 in L Hose

  • Mfr # 22170XP

  • Zoro # G2342048


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Hose Length
36 in
Application
Concrete Stains, Dyes and Sealants
Product Type
Handheld Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22170XP
Zoro #
G2342048
UPC #
023883221706
Country of Origin
United States

Dimensions

Hose Length
36 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Item
Sprayer
Application
Concrete Stains, Dyes and Sealants
Product Type
Handheld Sprayer
Chemical Compatibility
Sealants, Curing Compounds, and Form Oils

Description

Cordless Handheld Sprayer, Application Concrete Stains, Dyes and Sealants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.