3 gal Handheld Sprayer, Poly, 48 in L Hose, 24 in L Wand, Fan Nozzle Spray Pattern, 40 psi Max

  • Mfr # 22049XP

  • Zoro # G5224073


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22049XP
Zoro #
G5224073
UPC #
023883220495
Country of Origin
United States

Dimensions

Hose Length
48 in
Wand Length
24 in
Fill Opening Size
4 in
Pump Length
11-1/2 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Brass
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
40 psi
Item
Sprayer
Features
A Large 4 in Opening for Easy Filling and Cleaning, SureSpray Anti-clog Filter, Translucent Bottle for Ease in Checking Fluid Level
Includes
1 gpm Fan Nozzle, 1/2 gpm Fan Nozzle
Sprayer Nozzle Material
Brass
Sprayer Application
Concrete and Industrial
Adjustable Nozzle
Yes
Hose Material
Reinforced Nylon
Seal/Gasket Material
Xtreme Viton(R)
In Tank Filter
No
Tank Capacity
3 gal
Application
Professional Concrete Applications and Extreme Chemicals
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Spray Distance - Maximum
25 ft
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Mixing System
Mix-in-Tank
Spray Mechanism
Hand-Pump
Chemical Compatibility
Sealants, Curing Compounds, and Form Oils
Sprayer Form
Handheld
Sprayer Pressure - Maximum
60 psi

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 4 ft, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 40 psi, Wand Length 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.