Zoro Homepage

3 gal Sprayer, 42 in L Hose

  • Mfr # 1380

  • Zoro # G708197016


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Hose Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380
Zoro #
G708197016
UPC #
23883013806
Country of Origin
United States

Dimensions

Hose Length
42 in

Details

Sprayer Tank Capacity
3 gal
Item
Sprayer

Description

Chapin Sprayer, Premier, 3 gal Tank, 04 to 05 GPM, 40 to 60 PSI, 42 in Hose Length, 5 in Opening, Adjustable Nozzle, Piston Pump, 18 in Wand, TriPoxy Steel Tank, Brass Wand, FKM Gasket, 8 in L x 8 in W x 228 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.