Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Gallon Handheld Lawn & Garden Tank Sprayer

  • Mfr # 22090XP

  • Zoro # G5269582


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22090XP
Zoro #
G5269582
UPC #
023883220907
Country of Origin
United States

Dimensions

Hose Length
36 in
Wand Length
18 in
Fill Opening Size
4 in
Pump Length
11-1/2 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Brass
Nozzle Spray Pattern
Fan
Max Sprayer Pressure
40 psi
Item
Heavy Duty Sprayer
Hose Material
Reinforced Nylon
Adjustable Nozzle
No
Seal/Gasket Material
Nitrile
In Tank Filter
No
Sprayer Application
Concrete and Industrial
Sprayer Nozzle Material
Brass
Features
A Large 4 in Opening for Easy Filling and Cleaning, SureSpray Anti-clog Filter, Translucent Bottle for Ease in Checking Fluid Level
Includes
Fan Spray Nozzle
Application
Weed and Pest Control, Fungus Control, Fertilizers
Tank Capacity
3 gal
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Spray Mechanism
Hand-Pump
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Spray Distance - Maximum
25 ft
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
Mixing System
Mix-in-Tank
Sprayer Form
Handheld
Sprayer Pressure - Maximum
60 psi

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Concrete and Industrial, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 3 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Brass, Max Sprayer Pressure 40 psi, Wand Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.