Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 gal Handheld Sprayer, Poly, Not Applicable L Hose, Mist Nozzle Spray Pattern

  • Mfr # 10029

  • Zoro # G611903612


product price: $31.49
/ea

Key Features

Sprayer Tank Capacity
3/8 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Nozzle Spray Pattern
Mist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029
Zoro #
G611903612
UPC #
023883100292
Country of Origin
United States

Details

Sprayer Tank Capacity
3/8 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Nozzle Spray Pattern
Mist
Item
Sprayer
Seal/Gasket Material
Nitrile
In Tank Filter
Yes
Adjustable Nozzle
Yes
Application
Lawn, Garden and Agriculture
Tank Capacity
3/8 gal
Power Source
Manual
Basic Power Source
Manual
Spray Mechanism
Hand-Pump
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump
Product Type
Handheld Sprayer
Spray Distance - Maximum
25 ft
Chemical Compatibility
Water
Mixing System
Mix-in-Tank
Spray Liquid
Non-Foam
Sprayer Form
Handheld

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Wand Material Not Applicable, Nozzle Spray Pattern Mist, Adjustable Nozzle Yes, Seal/Gasket Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.