4 gal Backpack Commercial Sprayer, Polyethylene, 48 in L Hose, 18 in L Wand, 90 psi Max

  • Mfr # 62000

  • Zoro # G2674174


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62000
Zoro #
G2674174
UPC #
023883629991
Country of Origin
United States

Dimensions

Hose Length
48 in
Wand Length
18 in
Fill Opening Size
4 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Brass
Nozzle Spray Pattern
Cone/ Fan
Max Sprayer Pressure
90 psi
Item
Commercial Sprayer
Sprayer Nozzle Material
Brass, Polypropylene
Features
Constant Flow Valve, Filtered Opening for Easy Filling and Cleaning, Padded Shoulder Straps, Pressure Gauge for max efficiency
In Tank Filter
Yes
Adjustable Nozzle
Yes
Includes
Shoulder Strap
Sprayer Application
Lawn and Garden
Hose Material
Reinforced PVC
Seal/Gasket Material
Viton(TM)
Application
Lawn, Garden and Agriculture
Tank Capacity
4 gal
Material
Poly
Power Source
Manual
Product Type
Backpack Sprayer
Basic Power Source
Manual
Nozzle Material
Brass, Polyethylene
Mixing System
Mix-in-Tank
Spray Mechanism
Hand-Pump
Spray Distance - Maximum
25 ft
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Number of Nozzles Included
3
Sprayer Form
Backpack

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 5 in, Wand Material Brass, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.