Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 gal Backpack Sprayer, Includes Battery/Charger

  • Mfr # 63924/63985

  • Zoro # G007716642


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Spray Distance Vertical
27 ft
Spray Distance Horizontal
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63924/63985
Zoro #
G007716642
UPC #
23883639242
Country of Origin
United States

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Item
Sprayer
Spray Distance Vertical
27 ft
Spray Distance Horizontal
20 ft

Description

The CHAPIN wide mouth batterypowered backpack sprayer features a 20 V Black Decker LithiumIon battery with a battery charger Enjoy 175 hrs of continuous spraying, that's up to 50 gal Offers 35 to 40 psi with a 20 ft maximum horizontal spray stream and up to 27 ft vertical spray stream, 6 in wide mouth funnel for easy filling and cleaning with a carrying handle built right into the cap This sprayer weighs 39 less than competitive units Santoprene seals in the pump offer maximum chemical resistance Cushion grip shutoff with builtin, serviceable filter to assure that no debris can clog the nozzle tip Deluxe padded straps offer comfort for prolonged use Durable and longlasting with regular cleaning

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.