Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 gal Backpack Sprayer, Poly, 4 ft L Hose, Cone Nozzle Spray Pattern

  • Mfr # 60175

  • Zoro # G711903611


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60175
Zoro #
G711903611
UPC #
023883601751
Country of Origin
United States

Dimensions

Hose Length
4 ft
Fill Opening Size
4 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Poly
Nozzle Spray Pattern
Cone
Item
Sprayer
Adjustable Nozzle
Yes
Hose Material
Reinforced PVC
Application
Bleach and Disinfecting
Tank Capacity
4 gal
Power Source
Manual
In Tank Filter
Yes
Basic Power Source
Manual
Connection Type
Threaded
Sprayer Pressure - Maximum
60 psi
Spray Mechanism
Hand-Pump
Sprayer Form
Backpack
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Product Type
Backpack Sprayer
Spray Distance - Maximum
25 ft
Mixing System
Mix-in-Tank
Chemical Compatibility
Bleach and Disinfectant

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 4 in, Wand Material Poly, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Hose Material Reinforced PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.