Zoro Homepage

4 gal Backpack Sprayer, Poly, 4 ft L Hose, Mist Nozzle Spray Pattern

  • Mfr # 63819

  • Zoro # G711903598


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63819
Zoro #
G711903598
UPC #
023883638191
Country of Origin
United States

Dimensions

Hose Length
4 ft
Fill Opening Size
6 in

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 6 in, Wand Material Poly, Nozzle Spray Pattern Mist, Adjustable Nozzle No, Hose Material Reinforced PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.