4 gal Backpack Sprayer, Polyethylene, 48 in L Hose, 20 in L Wand, 40 psi Max

  • Mfr # 63924

  • Zoro # G1919677


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Polyethylene
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63924
Zoro #
G1919677
UPC #
023883639242
Country of Origin
United States

Dimensions

Hose Length
48 in
Wand Length
20 in
Fill Opening Size
6 in
Pump Length
6 in
Overall Width
9 in
Overall Height
21 7/8 in
Overall Length
14 3/4 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Polyethylene
Wand Material
Polyethylene
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
40 psi
Item
Sprayer
Seal/Gasket Material
Viton(R)
In Tank Filter
Yes
Features
14-3/4 in L x 9 in W x 21-7/8 in H, 2 hrSpray, Spray Stream Max Horiz. 22 ft, Spray Stream Max Vertical 32 ft, Sprays Up to 58 gal On A Single Charge
Sprayer Nozzle Material
Polyethylene
Includes
24V Lithium Ion Battery, Battery Charger, Padded Shoulder Straps
Adjustable Nozzle
Yes
Sprayer Application
Lawn and Garden, Pest Control
Hose Material
Rubber
Tank Capacity
4 gal
Application
Lawn and Garden, Pest Control
Voltage
24 V
Power Source
Cordless
Product Type
Backpack Sprayer
Basic Power Source
Cordless
Nozzle Material
Brass, Polyethylene
Sprayer Form
Backpack
Sprayer Pressure - Maximum
45 psi
Pressurizing Method
Battery Pump
Tool Weight
10.5 lb
Number of Chargers Included
1
Number of Nozzles Included
3
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Includes Bare
Battery Included

Description

Cordless Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Polyethylene, Hose Length 4 ft, Hose Material Rubber, Wand Length 20 in, Wand Material Polyethylene, Application Lawn, Garden and Agriculture, Includes 24V Lithium Ion Battery, Shoulder Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.