Zoro Homepage

4 gal Backpack Sprayer, Poly, 48 in L Hose, 18 in L Wand, Cone/ Fan Nozzle Spray Pattern, 90 psi Max

  • Mfr # 61800

  • Zoro # G2780486


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61800
Zoro #
G2780486
UPC #
023883618001
Country of Origin
United States

Dimensions

Hose Length
48 in
Wand Length
18 in
Fill Opening Size
4 in
Pump Length
12 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone/ Fan
Max Sprayer Pressure
90 psi
Item
Sprayer
Hose Material
Reinforced PVC
Sprayer Nozzle Material
Brass, Polypropylene
Includes
(4) Nozzles, Strap
Features
Basic Shoulder Straps, Extended Wand and Nozzle Allows for Spraying A Fine Mist to A Coarse Spray, Internal (4) Position Spray Valve, Over Sized Filler Cap to Make Filling and Cleaning Easy, Positionable Pump Handle Allows for Right or Left Hand Use
Adjustable Nozzle
Yes
Seal/Gasket Material
Viton(R)
In Tank Filter
Yes
Sprayer Application
Lawn and Garden
Tank Capacity
4 gal
Application
Lawn and Garden
Power Source
Manual
Product Type
Backpack Sprayer
Basic Power Source
Manual
Nozzle Material
Brass, Polyethylene
Sprayer Pressure - Maximum
60 psi
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Sprayer Form
Backpack
Spray Distance - Maximum
25 ft
Number of Nozzles Included
3
Spray Mechanism
Hand-Pump
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Mixing System
Mix-in-Tank

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 5 1/4 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.