Zoro Homepage

4-Gallon Backpack Sprayer

  • Mfr # 61808

  • Zoro # G3608157


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sprayer Pressure Release
No
Adjustable Nozzle
Yes
Wand Material
Polyethylene
Features
(3) Nozzles, (4) Position Pressure Control Valve, Built In Straining Basket, Comfort Grip Spray Handle with Continuous Spray Feature
Hose Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61808
Zoro #
G3608157
UPC #
023883618087
Country of Origin
United States

Dimensions

Hose Length
48"
Fill Opening Size
5 in
Wand Length
21 in

Details

Item
Pre-Treat and Ice Melt Sprayer
Sprayer Pressure Release
No
Adjustable Nozzle
Yes
Wand Material
Polyethylene
Features
(3) Nozzles, (4) Position Pressure Control Valve, Built In Straining Basket, Comfort Grip Spray Handle with Continuous Spray Feature
Sprayer Tank Capacity
4 gal
Sprayer Application
Snow and Ice
Hose Material
Polyethylene
Max Sprayer Pressure
90 psi
Sprayer Nozzle Material
Brass, Polypropylene
Tank Material
Poly
Seal/Gasket Material
Viton(TM)
Includes
(3) Nozzles, Strap
In Tank Filter
Yes
Nozzle Spray Pattern
Cone, Fan
Tank Capacity
4 gal
Application
Snow Removal and De-Icing
Power Source
Manual
Product Type
Backpack Sprayer
Type
Backpack
Nozzle Material
Brass, Polyethylene
Sprayer Form
Backpack
Spray Distance - Maximum
25 ft
Number of Nozzles Included
3
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Spray Mechanism
Hand-Pump
Mixing System
Mix-in-Tank
Chemical Compatibility
Liquid Ice Melt or Brine Solutions

Description

Backpack Sprayer, Sprayer Type Spot, Sprayer Application Snow and Ice, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 4 ft, Fill Opening Size 5 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.