Zoro Homepage

48-in Replacement Hose

  • Mfr # 6-6091

  • Zoro # G0941552


product price: $30.95
/ea

Key Features

Size
48 in
For Use With
19049, 1949
Product Type
Replacement Hose
Overall Length
48 in
Compatible Product Type
Industrial Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6091
Zoro #
G0941552
UPC #
-
Country of Origin
United States

Dimensions

Size
48 in
Overall Length
48 in

Details

Item
Replacement Hose
For Use With
19049, 1949
Product Type
Replacement Hose
Compatible Product Type
Industrial Sprayer
Includes
Hose Assembly
Compatible Manufacturer Model Number
19149, 1949

Description

Replacement Hose, Material Not Applicable, 48 in, For Use With 19049, 1949, Includes Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.