Zoro Homepage

60100 Deluxe Backpack Sprayer 4 gal, 90 PSI

  • Mfr # 55860

  • Zoro # G316378760


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55860
Zoro #
G316378760
UPC #
-
Country of Origin
China

Description

The Chapin Walk-Behind Commercial Broadcast Spreader gets the job done right day in and day out. This rugged broadcast spreader has a large 2-pc. hopper design that holds up to 80 lbs. of salt ice melt halite fertilizer weed control and more. 18.3in.L x 23.2in.W x 17.3in.H overall size. Includes protective rain/snow cover. Features 4in. mouth makes refilling easy Leak-proof cap with nitrile seals Versatile design for easy left- or right-hand pumping Durable poly cone nozzle Specifications Tank Size gal. : 4 Spray Pattern: Adjustable Pump Type: Piston Hose Length in. : 48 Wand Length in. : 20 Seal Type: Nitrile

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.