Zoro Homepage

82088B WalkBehind Commercial Broadcast Spreader 80 lbs

  • Mfr # 58058

  • Zoro # G916370645


product price: $387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58058
Zoro #
G916370645
UPC #
-
Country of Origin
China

Description

This Chapin Boom/Spot Push Sprayer gives you complete control and easy operation that go hand-in-hand. The sprayer requires no pumping and easily toggles between spot spraying and boom spraying. Features Adjustable slide gate with solid steel linkage has a large opening to offer accurate spread settings Spiked auger agitates material to minimize clumping and clogs Enclosed metal gears prevent debris interference Tough powder-coated steel T-handle with rubber grips for comfort and control Wide tread 12in. pneumatic tires provide stability over uneven terrain Steel frame construction is powder-coated for lasting performance Hopper volume: 1.58752 sq. ft. Specifications Spreader Type: Broadcast Recommended Media: Salt ice melt halite fertilizer weed control Spinner Material: Poly Hopper Material: Poly Frame Construction: Metal Hopper Dimensions L x W in. : 18 1/2 x 24 Overall Dimensions L x W x H in. : 18 3/10 x 23 1/5 x 17 3/10 Wheel Type: Pneumatic Weight lbs. : 30.6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.