Zoro Homepage

Assembly, Hose

  • Mfr # 6-2001

  • Zoro # G2898677


product price: $12.59
/ea

Key Features

Fits Brand
Chapin
Includes
Hose
Product Type
Replacement Hose Assembly
Overall Length
42 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2001
Zoro #
G2898677
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in

Details

Item
Hose Assembly
Fits Brand
Chapin
Includes
Hose
Product Type
Replacement Hose Assembly
Color
Black
Compatible Product Type
Handheld Sprayer
Compatible Manufacturer Model Number
26010, 26020, 26030

Description

Hose Assembly, Material Not Applicable, Includes Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.