Zoro Homepage

ATV Spreader, 25 gal.

  • Mfr # 97561

  • Zoro # G4431335


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Capacity
25 gal
For Use With
Fertilizers, Fungicides, Herbicides, Pesticides, Weed and Feed
Includes
Ratchet Straps
Flow Control
Variable Speed
Product Type
Vehicle Mounted Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97561
Zoro #
G4431335
UPC #
-
Country of Origin
United States

Dimensions

Wand Length
20 in
Fill Opening Size
6 in

Details

Capacity
25 gal
Item
Cordless Vehicle Mounted Sprayer
For Use With
Fertilizers, Fungicides, Herbicides, Pesticides, Weed and Feed
Includes
Ratchet Straps
Flow Control
Variable Speed
Product Type
Vehicle Mounted Sprayer
Flow Rate
2.5 gpm
Sprayer Pressure - Maximum
60 psi
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Vertical Spray Distance - Maximum
30 ft
Pressurizing Method
Manual Pump
Mount Orientation
Horizontal
Tank Capacity
25 gal
Compatible Vehicle Type
ATV, Tractor, UTV
Tank Material
Polyethylene
Horizontal Spray Distance - Minimum
1 ft
Number of Sprayers
1
Mixing System
Mix-on-Exit
In Tank Filter
Yes
Vertical Spray Distance - Minimum
30 ft
Power Source
Vehicle Battery-Powered
Sprayer Form
Tailgate
Application
Lawn, Garden and Agriculture
Number of Speeds
1
Voltage
13 V
Horizontal Spray Distance - Maximum
25 ft
Spray Mechanism
Hose-End

Description

ATV Spreader,25 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.