Zoro Homepage

Battery, Li-Ion

  • Mfr # 6-8238

  • Zoro # G211903647


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
24 V
Charger Included
Yes
Battery Chemistry
Li-ion
For Use With
Chapin 63924 backpack sprayer, Chapin 97900 12-gallon tank sprayer, Chapin 97902 12-gallon tank sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8238
Zoro #
G211903647
UPC #
023883682385
Country of Origin
China

Details

Item
Lithium-ion Battery
Number of Batteries Included
1
Voltage
24 V
Charger Included
Yes
Battery Chemistry
Li-ion
For Use With
Chapin 63924 backpack sprayer, Chapin 97900 12-gallon tank sprayer, Chapin 97902 12-gallon tank sprayer
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Compatible Product Type
Backpack Sprayer
Compatible Manufacturer Part Number
63863, 63924

Description

Battery, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 24V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.