Shop All Lawn & Garden Sprayers
Chapin
Chapin 139-22180XP Industrial Poly Viton Sprayer; 3 Gal; 24 in. Extension; 36 in. Hose
Mfr # 139-22180XP
Zoro # G204154414
original price:
$195.92
7% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chapin
- MFR # 139-22180XP
- Zoro # G204154414
- UPC # 747925356095
- Country of Origin United States
- Category Lawn & Garden Sprayers
Description
Built - in relief valve and pressure gauge. Delivers 40% more pump volume per stroke. SureSpray in. - tank anti - clog filter prevents debris from entering the hose, shut - off and nozzle. VITON - equipped for maximum chemical resistance. Wide opening for easy filling and cleaning.
Features- Capacity Vol. - 3 gal.
- Extension Length - 24 in.
- Operating Pressure - 45.0 psi.
- Extension Type - Wand.
- Hose Length - 36.0 in.
- Color - Red.
- Handle Type - Die - Cast Handle.
- Nozzle Type - Fan Spray, Mist.
- Body Material - Polyethylene.
- Handle Material - Die - Cast.
- Type - Handheld Sprayer.
- includes - .
- Applications - Concrete Additives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED FIRE SAFETY 1-1/2" Npsh Fogger Nozzle (1575)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- BILLY GOAT Housing Liner, For Use with 5NLG6, 5NLG7 (891134)
- SUNCAST Suncast 54 Cu Ft Vertical Shed - 53inW x 32-1/2inD x 69-1/2inH (BMS5700)
- CHAPIN Sprayer Hose End All Purpose (G362)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- CHAPIN 1 Gal Poly Deck Spr (25010)
- CHAPIN 3 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26030)
- CHAPIN 2 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25022)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- BARE GROUND Empty battery powered sprayer (BGPSO-1)
- Chapin Lawn Sprayers & Accessories