Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chapin Mfg Jun-91 Comprssion Sprayer Hose Assembly

  • Mfr # 6955868

  • Zoro # G603922201


product price: $60.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6955868
Zoro #
G603922201
UPC #
-
Country of Origin
United States

Description

Features
  • Industrial hose with fittings.
  • Compression hose assembly
  • Hose assembly
  • Size - 48 in.
  • Item weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.