Zoro Homepage

Chemical Concentrate Tank, 40 oz., EA1

  • Mfr # 6-8063

  • Zoro # G100920816


product price: $23.69
/ea

Key Features

Material
Plastic
Size
40 oz
For Use With
Chemical Concentrate Tank
Color
Translucent White
Includes
Chemical Tank with Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8063
Zoro #
G100920816
UPC #
023883680633
Country of Origin
United States

Dimensions

Size
40 oz

Details

Item
Tank
Material
Plastic
For Use With
Chemical Concentrate Tank
Color
Translucent White
Includes
Chemical Tank with Quick Connect
Compatible Manufacturer Model Number
63950
Product Type
Sprayer Tank
Compatible Product Type
Backpack Sprayer

Description

Tank, Material Plastic, 40 oz, For Use With Chemical Concentrate Tank, Includes Chemical Tank with Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.