Zoro Homepage

Constant Flow Valve, Polyethylene, 21 psi

  • Mfr # 6-8501

  • Zoro # G7583685


product price: $18.99
/ea

Key Features

Material
Poly
Size
2-1/2 in
For Use With
Backpack Sprayers
Flow Rate
21 psi
Includes
CF Valve (21 psi with a 3/8 in BSP Thread)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8501
Zoro #
G7583685
UPC #
-
Country of Origin
United States

Dimensions

Size
2-1/2 in
Overall Length
2 1/2 in

Details

Item
Constant Flow Valve
Material
Poly
For Use With
Backpack Sprayers
Flow Rate
21 psi
Includes
CF Valve (21 psi with a 3/8 in BSP Thread)
Color
Red
Product Type
Constant Flow Valve
Compatible Manufacturer Model Number
61800, 61900, 62000, 64800
Compatible Product Type
Backpack Sprayer

Description

Constant Flow Valve, Material Poly, 2-1/2 in, For Use With Backpack Sprayers, Flow Rate 21 psi, Includes CF Valve (21 psi with a 3/8 in BSP Thread)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.