Shop CHAPIN
See all product information
Create Account
CurvedExtension, Brass, L:12"
- Mfr # 3-7701
- Zoro # G2898519
product price:Â
$
9.59
/ea
Key Features
Fits Brand
Chapin
Product Type
Curved Extension Wand
Overall Length
12 in
Compatible Manufacturer Model Number
6-7701
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-7701
- Zoro #
- G2898519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Curved Extension
- Fits Brand
- Chapin
- Product Type
- Curved Extension Wand
- Compatible Manufacturer Model Number
- 6-7701
- Color
- Brass
- Wand Material
- Brass
Description
Curved Extension, Wand Material Brass, Overall Length 12 in, Color Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov