Zoro Homepage

Digital Single Zone Water Timer

  • Mfr # 41012

  • Zoro # G410988612


product price: $45.99
/ea

Key Features

Enclosure Type
Outdoor
Manufacturers Warranty Length
1 yr
Manual Override
Yes
Day Skipper
1 to 7 Days
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41012
Zoro #
G410988612
UPC #
023883410124
Country of Origin
Indonesia

Dimensions

Manufacturers Warranty Length
1 yr
Height
8 in
Width
4 1/4 in
Depth
3 in

Details

Item
Digital Single Zone Water Timer
Enclosure Type
Outdoor
Manual Override
Yes
Day Skipper
1 to 7 Days
Features
Can Set Actual Time, Rain Delay, Valve Automatically Closes When Battery is Low
Power Source
(2) AA Batteries
Display Type
Digital
Output Voltage
3 V
Agency Compliance
RoHS Compliant
Coupling
3/4 in GHT
Includes
Weather Resistant Cabinet
Maximum On/Off Cycles
2
Maximum Time Setting
6 hr
Maximum Time Cycle
6 hr
Maximum Number of Zones
1
Minimum Time Setting
1 min
Minimum Pressure
20 psi
Maximum Pressure
60 psi
Battery Backup System
No
Product Type
Hose End Timer

Description

Digital Single Zone Water Timer, Product Type Hose End Timer, Battery Backup System No, Display Type Digital, Enclosure Type Outdoor, Maximum Number of Zones 1, Power Source (2) AA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 6 hr, Maximum Time Cycle 6 hr, Depth 3 in, Features Can Set Actual Time, Rain Delay, Valve Automatically Closes When Battery is Low, Includes Weather Resistant Cabinet, Minimum Pressure 20 psi, Width 4 1/4 in, Coupling 3/4 in GHT, Output Voltage 3 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.