Zoro Homepage

Extension, 16In. Brass Wand

  • Mfr # 6-7756

  • Zoro # G9706261


product price: $17.25
/ea

Key Features

Material
Brass
Fits Brand
Chapin
Includes
Extension Tube
Product Type
Replacement Wand
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-7756
Zoro #
G9706261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in

Details

Item
Wand Extension
Material
Brass
Fits Brand
Chapin
Includes
Extension Tube
Product Type
Replacement Wand
Compatible Manufacturer Model Number
26030
Compatible Product Type
Sprayers

Description

Wand Extension, Material Brass, Includes Extension Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.