Zoro Homepage

Extension Poly, 12In.

  • Mfr # 6-7748

  • Zoro # G2899158


product price: $10.25
/ea

Key Features

Material
Poly
Fits Brand
Chapin
Includes
Wand Assembly
Product Type
Poly Extension
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-7748
Zoro #
G2899158
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Extension
Material
Poly
Fits Brand
Chapin
Includes
Wand Assembly
Product Type
Poly Extension
Compatible Product Type
Handheld Sprayer
Compatible Manufacturer Model Number
10000, 2014, 22350XP, 25010, 25012, 2675E, 2802E, 29001, 30600, 31410, 31420, 31430
Color
Black

Description

Extension, Material Poly, Includes Wand Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.