Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Nozzle .30 gpm

  • Mfr # 6-5937

  • Zoro # G9706243


product price: $14.25
/ea

Key Features

Fits Brand
Chapin
Product Type
Nozzle
Wand Material
Brass
Compatible Manufacturer Model Number
6-7704
Sprayer Flow Rate
0.3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-5937
Zoro #
G9706243
UPC #
-
Country of Origin
United States

Details

Item
Fan Nozzle
Fits Brand
Chapin
Product Type
Nozzle
Wand Material
Brass
Compatible Manufacturer Model Number
6-7704
Sprayer Flow Rate
0.3 gpm
Color
Brass

Description

Fan Nozzle, Wand Material Brass, Overall Length Not Applicable, Color Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.