Zoro Homepage

Handheld Spreader

  • Mfr # 8740A

  • Zoro # G711903604


product price: $9.49
/ea

Key Features

For Use With
Fertilizer, Grass Seed, Salt, Sand
Flow Control Mechanism
Cable
Spreader Type
Shaker
Tool Weight
0.85 lb
Overall Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8740A
Zoro #
G711903604
UPC #
023883087401
Country of Origin
China

Dimensions

Overall Width
5 3/8 in
Overall Height
12 13/16 in
Spread Width - Maximum
8 ft
Overall Length
7 13/16 in

Details

Capacity
64 oz
For Use With
Fertilizer, Grass Seed, Salt, Sand
Item
Handheld Spreader
Flow Control Mechanism
Cable
Spreader Type
Shaker
Tool Weight
0.85 lb
Application
Snow Removal and De-Icing
Power Source
Manual
Spreader Form
Handheld
Material
Poly
Product Type
Handheld Spreader

Description

Handheld Spreader, Capacity 64 oz, For Use With Fertilizer, Grass Seed, Salt, Sand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.