Zoro Homepage

Hose 36In. with Shutoff

  • Mfr # 3-6269

  • Zoro # G6927085


product price: $35.39
/ea

Key Features

Fits Brand
Chapin
Product Type
Hose
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6269
Zoro #
G6927085
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Item
Hose
Fits Brand
Chapin
Product Type
Hose

Description

Hose, Material Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.