Zoro Homepage

Hose with Clamp, Shutoff and Nozzle, 42In.

  • Mfr # 3-6261

  • Zoro # G5263054


product price: $31.89
/ea

Key Features

Fits Brand
Chapin
Product Type
Hose with Clamp
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6261
Zoro #
G5263054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in

Details

Item
Hose
Fits Brand
Chapin
Product Type
Hose with Clamp

Description

Hose, Material Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.