Zoro Homepage

Nozzle .20

  • Mfr # 6-5933

  • Zoro # G2898430


product price: $12.15
/ea

Key Features

Fits Brand
Chapin
Product Type
Nozzle
Compatible Manufacturer Model Number
6-7701, 6-7703
Wand Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-5933
Zoro #
G2898430
UPC #
-
Country of Origin
United States

Details

Item
Replacement Nozzle
Fits Brand
Chapin
Product Type
Nozzle
Compatible Manufacturer Model Number
6-7701, 6-7703
Wand Material
Brass
Color
Brass
Sprayer Flow Rate
0.2 gpm
Nozzle Type
Fan Tip

Description

Replacement Nozzle, Wand Material Brass, Overall Length Not Applicable, Color Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.