Zoro Homepage

Nozzle .4 gpm

  • Mfr # 6-4703

  • Zoro # G6810745


product price: $32.99
/ea

Key Features

Fits Brand
Chapin
Product Type
Nozzle
Sprayer Flow Rate
0.4 gpm
Nozzle Type
Fan Tip
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4703
Zoro #
G6810745
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Fits Brand
Chapin
Product Type
Nozzle
Sprayer Flow Rate
0.4 gpm
Nozzle Type
Fan Tip
Color
Brass
Wand Material
Brass

Description

Nozzle, Wand Material Brass, Overall Length Not Applicable, Color Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.