Zoro Homepage

Nozzle, Brass/Plated Steel

  • Mfr # 6-5943

  • Zoro # G3266505


product price: $12.25
/ea

Key Features

Material
Brass/Plated Steel
For Use With
19049, 1949
Flow Rate
1 gpm
Nozzle Type
Fan Tip
Sprayer Flow Rate
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-5943
Zoro #
G3266505
UPC #
-
Country of Origin
United States

Details

Item
Replacement Nozzle
Material
Brass/Plated Steel
For Use With
19049, 1949
Flow Rate
1 gpm
Nozzle Type
Fan Tip
Sprayer Flow Rate
1 gpm
Compatible Manufacturer Model Number
19049, 19069, 19149, 19249, 1949, 1979
Product Type
Nozzle

Description

Replacement Nozzle, For Use With 19049, 1949, Wand Material Not Applicable, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.