Zoro Homepage

Nozzle, Brass/Viton

  • Mfr # 6-6000

  • Zoro # G3208843


product price: $9.95
/ea

Key Features

Material
Brass/Viton
For Use With
1480, 1739, 1749, 1831, 21220, 6140, 6300
Nozzle Type
Adjustable Tip
Product Type
Nozzle
Compatible Manufacturer Model Number
1180, 1253, 1280, 1380, 1449, 1480, 1739, 1749, 1831, 1941, 21210XP, 21220XP, 21230XP, 21240XP, 21250XP, 6002, 6300, 97300, 97500, 97600N, 97700N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6000
Zoro #
G3208843
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Material
Brass/Viton
For Use With
1480, 1739, 1749, 1831, 21220, 6140, 6300
Nozzle Type
Adjustable Tip
Product Type
Nozzle
Compatible Manufacturer Model Number
1180, 1253, 1280, 1380, 1449, 1480, 1739, 1749, 1831, 1941, 21210XP, 21220XP, 21230XP, 21240XP, 21250XP, 6002, 6300, 97300, 97500, 97600N, 97700N

Description

Nozzle, For Use With 1480, 1739, 1749, 1831, 21220, 6140, 6300, Wand Material Not Applicable, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.