Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Rod and Seals

  • Mfr # 6-8805-12

  • Zoro # G5263641


product price: $33.85
/ea

Key Features

Material
Metal
Fits Brand
Chapin
Includes
Rod Assembly
Product Type
Pump Rod and Seals
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-8805-12
Zoro #
G5263641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Pump Rod and Seals
Material
Metal
Fits Brand
Chapin
Includes
Rod Assembly
Product Type
Pump Rod and Seals
Compatible Product Type
Handheld Sprayer
Compatible Manufacturer Model Number
1380, 1480

Description

Pump Rod and Seals, Material Metal, Includes Rod Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.