Zoro Homepage

Replacement Nozzle Kit for Chapin Sprayers

  • Mfr # 6-8131

  • Zoro # G2927617


product price: $15.19
/ea

Key Features

Material
Poly
For Use With
26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800
Product Type
Nozzle
Compatible Manufacturer Model Number
26011XP, 26021XP, 26031XP, 61800, 61813, 61900, 61950, 62000, 63800, 63900, 63924, 63980, 63985, 64800, G1000P, G2000P, G3000P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8131
Zoro #
G2927617
UPC #
023883681319
Country of Origin
China

Details

Item
Replacement Nozzle
Material
Poly
For Use With
26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800
Product Type
Nozzle
Compatible Manufacturer Model Number
26011XP, 26021XP, 26031XP, 61800, 61813, 61900, 61950, 62000, 63800, 63900, 63924, 63980, 63985, 64800, G1000P, G2000P, G3000P

Description

Replacement Nozzle, For Use With 26321, 61400, 61700, 61800, 61803, 61900, 62000, 63924, 64800, Wand Material Not Applicable, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.