Shop CHAPIN
See all product information
Create Account
Replacement Wand, Brass, 0.5 gpm
- Mfr # 6-7704
- Zoro # G616343772
product price:Â
$
12.42
/ea
Key Features
Sprayer Flow Rate
0.5 gpm
Product Type
Wand
Material
Brass
Wand Material
Brass
Shell Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-7704
- Zoro #
- G616343772
- UPC #
- 00023883770464
- Country of Origin
- United States
Details
- Sprayer Flow Rate
- 0.5 gpm
- Product Type
- Wand
- Material
- Brass
- Wand Material
- Brass
- Item
- Replacement Wand
- Shell Material
- Brass
Description
Replacement Wand, Size - Alpha 24 in, Wand Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.