Shop CHAPIN
See all product information
Create Account
Spray Nozzle, 3/4 in, GHT, Brass
- Mfr # 46854
- Zoro # G122914374
product price:Â
$
14.35
/ea
Key Features
Length
2-1/2 in
Height
5-1/4 in
Width
1-1/8 in
Connection
GHT
Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46854
- Zoro #
- G122914374
- UPC #
- 023883468545
- Country of Origin
- China
- Connection
- GHT
- Material
- Brass
Dimensions
- Length
- 2-1/2 in
- Height
- 5-1/4 in
- Width
- 1-1/8 in
- Size
- 3/4 in
Description
The Chapin 46854 4 in brass adjustable garden hose spray nozzle is a durable year-round classic that lets you twist from a steady stream to a wide cone mist.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.