Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayer Spray Nozzle

  • Mfr # 1423869

  • Zoro # G316251087


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

For Use With
Replacement Parts
Height
2.95 in
Length
1.65 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423869
Zoro #
G316251087
UPC #
23883657987
Country of Origin
United States

Dimensions

Height
2.95 in
Length
1.65 in
Width
5 in

Details

For Use With
Replacement Parts
Item
Sprayers/Dusters

Description

Packaging Type: Carded, Product Type: Spray Nozzle, Shoulder Strap: , Sub Brand: , Brand Name: Chapin, Adjustable Spray Tip: Yes, Capacity: , Applicator Type: Sprayer, , , Height: 5, Length: , Tank Material: , Width: 1.7.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.