Tow Behind Sprayer 25g, Poly, 180 in L Hose, 20 in L Wand

  • Mfr # 97701E

  • Zoro # G616332738


product price: $463.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tank Opening Size
6 in
Trailer Frame Material
Steel
Wand Length
20 in
Includes Drain
Drain Not Included
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97701E
Zoro #
G616332738
UPC #
023883977016
Country of Origin
United States

Dimensions

Tank Opening Size
6 in
Wand Length
20 in
Hose Length
180 in
Boom Width
7 ft
Wheel Diameter
12 in

Details

Trailer Frame Material
Steel
Includes Drain
Drain Not Included
Wheel Type
Pneumatic
Tank Capacity
25 gal
Nozzle Type
Adjustable Tip
Sprayer Flow Rate
0.5 gpm
Includes
Filter Basket with Cap
Spray Distance - Horizontal
30 ft
Spray Pressure - Maximum
60 psi
Wand Material
Poly
Sprayer Form
Tow-Behind
Spray Distance - Vertical
26 ft
Item
Tow Behind Sprayer 25g
Hose Material
Reinforced PVC
Spray Mechanism
Hose-End
Mount Type
Pin Hitch
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Power Source
Gas-Powered
Compatible Vehicle Type
ATV, Tractor, UTV
Application
Lawn, Garden and Agriculture
Tank Material
Poly
Product Type
Tow-Behind Sprayer

Description

Tow Behind Sprayer 25g , Tank Capacity 25 gal, Hose Length 180 in, Nozzle Type Adjustable Tip, Tank Material Poly, Wheel Type Pneumatic, Application Lawn, Garden and Agriculture, Includes Filter Basket with Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.