Shop CHAR-BROIL
Create Account
463458021 Gas Grill with Chef's Tray, Liquid Propane, 2 ft 4 in W Cooking Surface, Steel
- Mfr # 463463125
- Zoro # G825003313
product price:Â
$
873.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463463125
- Zoro #
- G825003313
- UPC #
- 47362345806
- Country of Origin
- China
Description
Char-Broil Gas Grill with Chef's Tray, Liquid Propane Gas, 495 sq-in Primary Cooking Surface Area, 2 ft 4 in Cooking Surface Width, 1 ft 5-3/32 in Cooking Surface Depth, 37,500 Btu, 5 Burners, Cast Iron Grate, Cabinet Storage Type, Electronic Ignition, Knob Control, Thermometer Included: Yes, Side Shelf Included: Yes, 900 deg F, Free-Standing Installation, Steel Body, Black/Silver, Dimensions: 3 ft 9-13/32 in H x 4 ft 5-11/16 in W x 1 ft 8-3/32 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.