This item is Discontinued.

Char-Broil CB 370 36000 BTU 3 Burner w SB, 461770719 461770719

CB 370 36000 BTU 3 Burner w SB, 461770719 (Discontinued)

  • Mfr # 461770719
  • Zoro # G5947192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461770719
Zoro #
G5947192
UPC #
47362177070
Country of Origin
Unknown

Description

The Thermos 3-Burner Gas Grill features 36,000 BTUs of cooking power spread across 370 square inches of primary cooking space. Stainless steel burners are rust-resistant and the porcelain-coated grates keep food from sticking and are easy to clean. Equipped with a 12,000 BTU side burner, metal side shelves, built-in tool hooks for storage, a Piezo ignition system, and porcelain-coated steel lid & firebox designed to withstand the elements. This grill also features two 6 inch wheels and stationary legs for easy portability & stability -36,000 BTUs across 370 square inches of cooking space -Stainless steel burners are durable and rust-resistance -Porcelain-coasted grates keep food from sticking and are easy to clean -Metal side shelves for added food prep space -12,000 BTU side burner for added grilling versatility -Porcelain coated swing-a-way rack for 175 square inches of secondary cooking space -Piezo ignition for fast and reliable startups -Two 6 inch wheels for added portability - .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.