Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Char-Broil Char-Broil Black Grill Cover For Patio Bistro 5779591

Char-Broil Black Grill Cover For Patio Bistro (Discontinued)

  • Mfr # 5779591
  • Zoro # G4331200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5779591
Zoro #
G4331200
UPC #
47362795915
Country of Origin
China

Dimensions

Width
27 in
Height
27 in
Overall Depth
26 in

Details

Application
Grill
Color
Black
Material
Vinyl
Special Features
Snow Resistant, Heavy Duty, Wind Resistant, Rain Resistant, Strap Closure, Dust Resistant
Item
Grill Cover

Description

The Char-Broil Patio Bistro Cover is made from a durable, heavy-duty polyester fabric with a PVC coating on the inside. By utilizing the snaps on the side, it can be used with the grill's side shelves in any position. Protect your grill from dust, wind, rain and snow.


  • • MATERIAL: Made from a durable, heavy duty polyester fabric
  • • SIZE: Custom designed for Char-Broil Patio Bistro Grills
  • • FEATURE: Snaps to keep the cover secure in any configuration, can be used with the side shelves in the raised or lowered position
  • • PROTECTED: Interior PVC coating to protect the fabric from fading
  • • CLEANING: Easy to clean with soap and warm water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.