Charcoal Grill and Smoker, 250 sq-in Primary Cooking Surface, Black, Rack Storage, Steel Body

  • Mfr # 1616

  • Zoro # G322433552


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1616
Zoro #
G322433552
UPC #
789792016160
Country of Origin
China

Description

Char-Griller Charcoal Grill and Smoker, Primary Cooking Surface Area: 250 sq-in, Grate Material: Cast Iron, Storage Type: Rack, Control Type: Damper, Smoker Included: Yes, Side Shelf Included: Yes, Body Material: Steel, Black, Dimensions: 44 in H x 31 in W x 21 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.