GEAR PUMP
Mfr # 25508-LSA
Zoro # G416250881
product price: $1,015.99
/ea
Free Shipping & Returns
Key Features
Shaft Type
Spline
Displacement per Revolution
55.2 cu in/rev
Hydraulic Pressure Port Location
Side
Housing Material
Aluminum
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25508-LSA
Zoro #
G416250881
UPC #
-
Country of Origin
Mexico
Dimensions
Discharge Connection Size
1/16"-12
Media Intake Connection Size
5/8"-12
Details
Shaft Type
Spline
Displacement per Revolution
55.2 cu in/rev
Hydraulic Pressure Port Location
Side
Housing Material
Aluminum
Rotation
CCW
Item
Gear Pump
Continuous Pressure- Maximum
2,750 psi
Motor Speed - Maximum
2,250 RPM
Media Intake Connection Type
SAE
Discharge Connection Type
SAE
Description
Gear Pump, Displacement per Revolution 55.2 cu in/rev, Media Intake Connection Size 5/8 In.-12, Discharge Connection Size 1/16 In.-12, Continuous Pressure- Maximum 2,750 psi, Motor Speed - Maximum 2,250 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.